- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 20 mm Inside Diameter
- 38 mm Outside Diameter
| Outer Ring + Stroke | 21 mm |
| Transmitted Axial Force | 3821 lbf |
| Torque | 125 ft lb |
| Outer Ring Length | 20.5 mm |
| Hub Surface Pressure | 12328 psi |
| Grade | 12.9 |
| Type | Locking Device |
| No. of Screws | 4 |
| Series | TLK350 |
| Screw Tightening Torque | 7.38 lb/ft |
| Style | Self-Centering |
| Thread Size | M5 |
| I.D. | 20 mm |
| O.D. | 38 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 23351 psi |
| Locking Type | Internal Locking |
| Weight | 0.3 LB |
| EAN or UPC | 782934858352 |

