- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 16 mm Inside Diameter
- 32 mm Outside Diameter
| Series | TLK350 |
| No. of Screws | 4 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Torque | 61 ft lb |
| Thread Size | M4 |
| Screw Tightening Torque | 3.61 lb/ft |
| Style | Self-Centering |
| Transmitted Axial Force | 2337 lbf |
| I.D. | 16 mm |
| O.D. | 32 mm |
| Internal Hub Force | 22046 psi |
| Weight | 0.2 LB |
| EAN or UPC | 782934851308 |

