- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 15 mm Inside Diameter
- 28 mm Outside Diameter
| I.D. | 15 mm |
| O.D. | 28 mm |
| Screw Tightening Torque | 1.55 lb/ft |
| Torque | 32 ft lb |
| Transmitted Axial Force | 1348 lbf |
| No. of Screws | 4 |
| Internal Hub Force | 13489 psi |
| Type | Locking Device |
| Thread Size | M3 |
| Style | Self-Centering |
| Series | TLK350 |
| Manufacturer Name | TOLLOK |
| Weight | 0.2 LB |
| EAN or UPC | 782934851834 |

