- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 14 mm Inside Diameter
- 26 mm Outside Diameter
| No. of Screws | 4 |
| Thread Size | M3 |
| O.D. | 26 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 16.5 mm |
| Series | TLK350 |
| Type | Locking Device |
| Style | Self-Centering |
| I.D. | 14 mm |
| Grade | 12.9 |
| Hub Surface Pressure | 7687 psi |
| Torque | 31 ft lb |
| Transmitted Axial Force | 1348 lbf |
| Outer Ring + Stroke | 17 mm |
| Screw Tightening Torque | 1.55 lb/ft |
| Internal Hub Force | 14359 psi |
| Manufacturer Name | TOLLOK |
| Weight | 0.1 LB |
| EAN or UPC | 782934854521 |

