- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 11 mm Inside Diameter
- 22 mm Outside Diameter
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 13 mm |
| Torque | 16 ft lb |
| Type | Locking Device |
| No. of Screws | 4 |
| Style | Self-Centering |
| Screw Tightening Torque | 0.89 lb/ft |
| Grade | 12.9 |
| Internal Hub Force | 16389 psi |
| Thread Size | M2.5 |
| Outer Ring Length | 12.5 mm |
| I.D. | 11 mm |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 8122 psi |
| O.D. | 22 mm |
| Transmitted Axial Force | 899 lbf |
| Series | TLK350 |
| Weight | 0.1 LB |
| EAN or UPC | 782934853500 |

