- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 8 mm Inside Diameter
- 18 mm Outside Diameter
| Locking Type | Internal Locking |
| O.D. | 18 mm |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Transmitted Axial Force | 674 lbf |
| Thread Size | M2.5 |
| Grade | 12.9 |
| Screw Tightening Torque | 0.89 lb/ft |
| Torque | 9 ft lb |
| No. of Screws | 3 |
| Hub Surface Pressure | 8847 psi |
| Internal Hub Force | 20015 psi |
| Outer Ring + Stroke | 11 mm |
| Type | Locking Device |
| Series | TLK350 |
| Outer Ring Length | 10.5 mm |
| I.D. | 8 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934857997 |

