- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 540 mm Inside Diameter
- 590 mm Outside Diameter
| I.D. | 540 mm |
| O.D. | 590 mm |
| Style | Self-Releasing |
| Series | TLK300 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Weight | 62.0 LB |
| EAN or UPC | 782934854965 |

