- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 520 mm Inside Diameter
- 570 mm Outside Diameter
| O.D. | 570 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK300 |
| Style | Self-Releasing |
| I.D. | 520 mm |
| Weight | 60.0 LB |
| EAN or UPC | 782934853395 |

