- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 500 mm Inside Diameter
- 540 mm Outside Diameter
| I.D. | 500 mm |
| O.D. | 540 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK300 |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Outer Ring Length | 59 mm |
| Weight | 37.0 LB |
| EAN or UPC | 782934854613 |

