- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 420 mm Inside Diameter
- 460 mm Outside Diameter
| Outer Ring Length | 59 mm |
| I.D. | 420 mm |
| Style | Self-Releasing |
| O.D. | 460 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Weight | 30.0 LB |
| EAN or UPC | 782934860492 |

