- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 400 mm Inside Diameter
- 440 mm Outside Diameter
| Type | Locking Device |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Outer Ring Length | 59 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| O.D. | 440 mm |
| I.D. | 400 mm |
| Weight | 30.0 LB |
| EAN or UPC | 782934857799 |

