- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 380 mm Inside Diameter
- 420 mm Outside Diameter
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 59 mm |
| Series | TLK300 |
| O.D. | 420 mm |
| Locking Type | Internal Locking |
| Type | Locking Device |
| I.D. | 380 mm |
| Weight | 29.0 LB |
| EAN or UPC | 782934854149 |

