- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 400 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| O.D. | 400 mm |
| Style | Self-Releasing |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Outer Ring Length | 59 mm |
| I.D. | 360 mm |
| Series | TLK300 |
| Weight | 27.0 LB |
| EAN or UPC | 782934863325 |

