- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 380 mm Outside Diameter
| I.D. | 340 mm |
| Type | Locking Device |
| Series | TLK300 |
| Style | Self-Releasing |
| O.D. | 380 mm |
| Manufacturer Name | TOLLOK |
| Weight | 15.0 LB |
| EAN or UPC | 782934860317 |

