- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 360 mm Outside Diameter
| Outer Ring Length | 59 mm |
| O.D. | 360 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| I.D. | 320 mm |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Weight | 24.0 LB |
| EAN or UPC | 782934851940 |

