- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 300 mm Inside Diameter
- 333 mm Outside Diameter
| I.D. | 300 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 49 mm |
| Type | Locking Device |
| Locking Type | Internal Locking |
| O.D. | 333 mm |
| Series | TLK300 |
| Style | Self-Releasing |
| Weight | 14.0 LB |
| EAN or UPC | 782934860386 |

