- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 290 mm Inside Diameter
- 323 mm Outside Diameter
| Series | TLK300 |
| Type | Locking Device |
| I.D. | 290 mm |
| Manufacturer Name | TOLLOK |
| O.D. | 323 mm |
| Style | Self-Releasing |
| Weight | 14.0 LB |
| EAN or UPC | 782934858154 |

