- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 260 mm Inside Diameter
- 290 mm Outside Diameter
| Outer Ring Length | 44 mm |
| Type | Locking Device |
| Series | TLK300 |
| O.D. | 290 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| I.D. | 260 mm |
| Style | Self-Releasing |
| Weight | 11.0 LB |
| EAN or UPC | 782934862250 |

