- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 250 mm Inside Diameter
- 280 mm Outside Diameter
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| I.D. | 250 mm |
| O.D. | 280 mm |
| Series | TLK300 |
| Style | Self-Releasing |
| Weight | 11.0 LB |
| EAN or UPC | 782934852107 |

