- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 230 mm Inside Diameter
- 257 mm Outside Diameter
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| O.D. | 257 mm |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 39.5 mm |
| Type | Locking Device |
| I.D. | 230 mm |
| Series | TLK300 |
| Weight | 7.0 LB |
| EAN or UPC | 782934859267 |

