- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 244 mm Outside Diameter
| I.D. | 220 mm |
| Locking Type | Internal Locking |
| Series | TLK300 |
| Outer Ring Length | 34.8 mm |
| O.D. | 244 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Style | Self-Releasing |
| Weight | 6.0 LB |
| EAN or UPC | 782934853166 |

