- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 210 mm Inside Diameter
- 234 mm Outside Diameter
| O.D. | 234 mm |
| Outer Ring Length | 34.8 mm |
| I.D. | 210 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Series | TLK300 |
| Type | Locking Device |
| Weight | 6.0 LB |
| EAN or UPC | 782934850615 |

