- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 211 mm Outside Diameter
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| O.D. | 211 mm |
| I.D. | 190 mm |
| Series | TLK300 |
| Outer Ring Length | 30 mm |
| Style | Self-Releasing |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934851902 |

