- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 191 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Type | Locking Device |
| I.D. | 170 mm |
| Outer Ring Length | 30 mm |
| O.D. | 191 mm |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Weight | 3.0 LB |
| EAN or UPC | 782934853463 |

