- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 158 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| I.D. | 140 mm |
| O.D. | 158 mm |
| Series | TLK300 |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934851124 |

