- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 148 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| I.D. | 130 mm |
| Type | Locking Device |
| Outer Ring Length | 25.3 mm |
| O.D. | 148 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934851186 |

