- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 134 mm Outside Diameter
| Series | TLK300 |
| I.D. | 120 mm |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| O.D. | 134 mm |
| Outer Ring Length | 18.7 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934858970 |

