- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 114 mm Outside Diameter
| I.D. | 100 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| O.D. | 114 mm |
| Outer Ring Length | 18.7 mm |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Weight | 0.6 LB |
| EAN or UPC | 782934860188 |

