- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 95 mm Inside Diameter
- 106 mm Outside Diameter
| Series | TLK300 |
| O.D. | 106 mm |
| Type | Locking Device |
| Style | Self-Releasing |
| Outer Ring Length | 15 mm |
| Locking Type | Internal Locking |
| I.D. | 95 mm |
| Manufacturer Name | TOLLOK |
| Weight | 0.6 LB |
| EAN or UPC | 782934858185 |

