- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 90 mm Inside Diameter
- 101 mm Outside Diameter
| O.D. | 101 mm |
| Style | Self-Releasing |
| I.D. | 90 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Weight | 0.5 LB |
| EAN or UPC | 782934862298 |
| O.D. | 101 mm |
| Style | Self-Releasing |
| I.D. | 90 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Weight | 0.5 LB |
| EAN or UPC | 782934862298 |