- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 96 mm Outside Diameter
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK300 |
| I.D. | 85 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 15 mm |
| O.D. | 96 mm |
| Weight | 5.0 LB |
| EAN or UPC | 782934860928 |

