- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 91 mm Outside Diameter
| Type | Locking Device |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| I.D. | 80 mm |
| Style | Self-Releasing |
| Outer Ring Length | 15 mm |
| O.D. | 91 mm |
| Weight | 0.5 LB |
| EAN or UPC | 782934862847 |

