- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 84 mm Outside Diameter
| I.D. | 75 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| O.D. | 84 mm |
| Outer Ring Length | 12.2 mm |
| Series | TLK300 |
| Style | Self-Releasing |
| Type | Locking Device |
| Weight | 0.3 LB |
| EAN or UPC | 782934856280 |

