- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 71 mm Inside Diameter
- 80 mm Outside Diameter
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| I.D. | 71 mm |
| Outer Ring Length | 12.2 mm |
| O.D. | 80 mm |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Weight | 0.3 LB |
| EAN or UPC | 782934856136 |

