- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 79 mm Outside Diameter
| Type | Locking Device |
| Style | Self-Releasing |
| Outer Ring Length | 12.2 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Locking Type | Internal Locking |
| I.D. | 70 mm |
| O.D. | 79 mm |
| Weight | 0.3 LB |
| EAN or UPC | 782934861178 |

