- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 73 mm Outside Diameter
| O.D. | 73 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| I.D. | 65 mm |
| Style | Self-Releasing |
| Series | TLK300 |
| Weight | 0.3 LB |
| EAN or UPC | 782934863073 |
| O.D. | 73 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| I.D. | 65 mm |
| Style | Self-Releasing |
| Series | TLK300 |
| Weight | 0.3 LB |
| EAN or UPC | 782934863073 |