- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 63 mm Inside Diameter
- 71 mm Outside Diameter
| I.D. | 63 mm |
| Type | Locking Device |
| O.D. | 71 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Weight | 0.2 LB |
| EAN or UPC | 782934854323 |
| I.D. | 63 mm |
| Type | Locking Device |
| O.D. | 71 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Weight | 0.2 LB |
| EAN or UPC | 782934854323 |