- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 56 mm Inside Diameter
- 64 mm Outside Diameter
| I.D. | 56 mm |
| Outer Ring Length | 10.4 mm |
| Series | TLK300 |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| O.D. | 64 mm |
| Type | Locking Device |
| Weight | 0.2 LB |
| EAN or UPC | 782934861383 |

