- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 55 mm Inside Diameter
- 62 mm Outside Diameter
| Series | TLK300 |
| O.D. | 62 mm |
| Style | Self-Releasing |
| Outer Ring Length | 8.6 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 55 mm |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Weight | 0.2 LB |
| EAN or UPC | 782934852763 |

