- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 57 mm Outside Diameter
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| I.D. | 50 mm |
| Series | TLK300 |
| Type | Locking Device |
| O.D. | 57 mm |
| Outer Ring Length | 8.6 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934862946 |

