- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 55 mm Outside Diameter
| Style | Self-Releasing |
| O.D. | 55 mm |
| I.D. | 48 mm |
| Outer Ring Length | 8.6 mm |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Weight | 0.1 LB |
| EAN or UPC | 782934857263 |

