- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 38 mm Inside Diameter
- 44 mm Outside Diameter
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| O.D. | 44 mm |
| Type | Locking Device |
| Style | Self-Releasing |
| Outer Ring Length | 6 mm |
| I.D. | 38 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934861222 |

