- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 32 mm Outside Diameter
| Series | TLK300 |
| Style | Self-Releasing |
| I.D. | 28 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| O.D. | 32 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934857317 |
| Series | TLK300 |
| Style | Self-Releasing |
| I.D. | 28 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| O.D. | 32 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934857317 |