- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 18 mm Inside Diameter
- 22 mm Outside Diameter
| Locking Type | Internal Locking |
| Type | Locking Device |
| O.D. | 22 mm |
| Series | TLK300 |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Outer Ring Length | 5.3 mm |
| I.D. | 18 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934859274 |

