- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 13 mm Inside Diameter
- 16 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| O.D. | 16 mm |
| Style | Self-Releasing |
| Type | Locking Device |
| I.D. | 13 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934854620 |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| O.D. | 16 mm |
| Style | Self-Releasing |
| Type | Locking Device |
| I.D. | 13 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934854620 |