- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 8 mm Inside Diameter
- 11 mm Outside Diameter
| Outer Ring Length | 3.7 mm |
| O.D. | 11 mm |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Type | Locking Device |
| Series | TLK300 |
| I.D. | 8 mm |
| Manufacturer Name | TOLLOK |
| Weight | 0.1 LB |
| EAN or UPC | 782934851568 |

