- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 70 mm Outside Diameter
| Screw Tightening Torque | 958.83 lb/ft |
| Type | Locking Device |
| Style | Self-Centering |
| Transmitted Axial Force | 10116 lbf |
| I.D. | 60 mm |
| Internal Hub Force | 9427 psi |
| Torque | 1003 ft lb |
| Hub Surface Pressure | 7977 psi |
| Series | TLK250L |
| Manufacturer Name | TOLLOK |
| O.D. | 70 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 30 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934851957 |

