- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 55 mm Inside Diameter
- 65 mm Outside Diameter
| Transmitted Axial Force | 8317 lbf |
| Type | Locking Device |
| O.D. | 65 mm |
| Style | Self-Centering |
| Torque | 760 ft lb |
| Internal Hub Force | 8702 psi |
| I.D. | 55 mm |
| Screw Tightening Torque | 811.32 lb/ft |
| Manufacturer Name | TOLLOK |
| Series | TLK250L |
| Weight | 1.0 LB |
| EAN or UPC | 782934851728 |

