- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 55 mm Outside Diameter
| Screw Tightening Torque | 641.68 lb/ft |
| Transmitted Axial Force | 6744 lbf |
| O.D. | 55 mm |
| Torque | 502 ft lb |
| I.D. | 45 mm |
| Hub Surface Pressure | 7252 psi |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 8702 psi |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Outer Ring Length | 30 mm |
| Style | Self-Centering |
| Series | TLK250L |
| Weight | 0.9 LB |
| EAN or UPC | 782934850837 |

