- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 50 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| O.D. | 50 mm |
| Type | Locking Device |
| Outer Ring Length | 30 mm |
| Screw Tightening Torque | 501.54 lb/ft |
| Style | Self-Centering |
| Torque | 384 ft lb |
| Hub Surface Pressure | 6527 psi |
| I.D. | 40 mm |
| Transmitted Axial Force | 5844 lbf |
| Locking Type | Internal Locking |
| Internal Hub Force | 7977 psi |
| Series | TLK250L |
| Weight | 0.7 LB |
| EAN or UPC | 782934856822 |

